Check Availability
  • NEW PIG 

    25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA

  • Item # 53TE80
  • Mfr. Model # GRP36208-GY
25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Grippy® Mat stays exactly where you put it with no shifting, bunching up or flipping over; traps dirt, salt and moisture to keep it from being tracked around. Very strong adhesive sticks to the floor with a super-tight grip, but peels up easily. Highly efficient absorbent top soaks in moisture and wicks it away from the center to prevent puddling on the surface, liquid disperses evenly so the mat dries out quickly. Stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over this mat and it won't budge. Easy to customize: lets you create custom-size floor mats for transition areas and wet problem spots. Highly efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly, ideal for entrances and anywhere you need maximum absorbency for water. 36" x 24' medium-weight roll provides enough length to create continuous walk-off runners plus custom floor mats for transition areas and wet problem spots. Installation Tool and Cutting Guide is a convenient, pre-scored cutting board that prevents damage to floors while it helps you make clean, accurate cuts, perfect corners and 45° angles. Included Safety Cutting Knife with recessed blade and protective edges lets you make quick, clean cuts and avoid injuries. Tested and Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 53TE80
Mfr. Model # GRP36208-GY
UNSPSC #47131909
Shipping Weight 11.55 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 2 gal.
Length 25 ft.
Width 36"
Material Polypropylene
Perforated No
Color Gray
Item Absorbent Roll
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions