Check Availability
  • NEW PIG 

    25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA

  • Item # 452L13
  • Mfr. Model # GRP36207-GY
25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Grippy® Floor Mat is adhesive-backed so it stays exactly where you put it with no shifting, bunching, up or flipping over. Traps dirt, salt, and moisture to keep it from being tracked around. Sticks to most commercial floor surfaces including concrete, VCT, linoleum, ceramic tile, quarry tile, and laminate flooring. Adhesive sticks to the floor with a tight grip, but peels up easily. Extreme durability stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that can cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over Grippy® Mat and it won't budge. Easy to customize: lets you create custom-size floor mats for transition areas and wet problem spots. Highly efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly: ideal for entrances and anywhere you need maximum absorbency for water. Absorbs a wide variety of liquids including water, oil, and grease. Leakproof backing prevents liquid from soaking through to the floor. The thinnest commercial floor mat you can buy: no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. Tested and Certified by the National Floor Safety Institute (NFSI): when used as part of your floor safety program, high-traction surfaces such as PIG® Grippy Floor Mat have been proven to reduce slip-and-fall claims by as much as 90%.
Show More Close
 

Technical Specifications

Item # 452L13
Mfr. Model # GRP36207-GY
UNSPSC #47131909
Shipping Weight 7.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 2 gal.
Length 25 ft.
Width 36"
Material Polypropylene
Layers of Construction 3
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No
Standards NFSI Certified, ADA Compliant for Wheelchairs and Walkers
* This product's country of origin is subject to change

Compliance and Restrictions