Check Availability
200 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 23.7 gal., 1 EA
  • NEW PIG 

    200 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 23.7 gal., 1 EA

  • Item # 30PZ81
  • Mfr. Model # MAT110
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PZ81
Mfr. Model # MAT110
UNSPSC #47131909
Shipping Weight 21.9 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 23.7 gal.
Length 200 ft.
Width 16"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Green/Tan
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions