Check Availability
  • NEW PIG 

    20 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 3.5 gal., 1 EA

  • Item # 452L15
  • Mfr. Model # GRP72203-BK
20 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 3.5 gal., 1 EA
Qty
  • Web Price
    $174.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452L15
Mfr. Model # GRP72203-BK
UNSPSC #0
Shipping Weight 10.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 3.5 gal.
Length 20 ft.
Width 72"
Material Polypropylene
Layers of Construction 3
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Black
Item Absorbent Roll
Static Dissipative No
Includes (2) 72" x 10" Mats Per Roll
Standards NFSI Certified, ADA Compliant for Wheelchairs and Walkers
* This product's country of origin is subject to change

Compliance and Restrictions