Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 35.6 gal., 1 EA
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 35.6 gal., 1 EA

  • Item # 30RF38
  • Mfr. Model # HC103
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Keep operating room floors safe and dry; eliminating the need to use blankets or towels to absorb liquid excess from water or bodily fluids. Pads provides superior absorbency during wet procedures. Features Grippy™ backing with adhesive that hugs the floor tightly and lies flat; eliminating trips and slips. Has 8 layers of material that absorb up to 10x their weight without leaking. Perforated for easy tearing.
Show More Close
 

Technical Specifications

Item # 30RF38
Mfr. Model # HC103
UNSPSC #47131909
Shipping Weight 29.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 35.6 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions