Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 16.5 gal., 1 EA

  • Item # 30RA29
  • Mfr. Model # MAT446
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 16.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Oil-Only Absorbent Mat Roll lasts 2 times longer than standard mats for fewer change-outs, while absorbing oil and fuels only. 8 layers of 100% polypropylene are thermally bonded so this mat won't rip, tear, or fray, even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. White color tells you it's only for oils and fuels; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need, so you use less mat. Medium-weight construction is versatile for general, everyday tasks and cleanups.
Show More Close
 

Technical Specifications

Item # 30RA29
Mfr. Model # MAT446
UNSPSC #47131909
Catalog Page 1859
Shipping Weight 11.65 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 16.5 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions