Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40 gal., 1 EA

  • Item # 30RA14
  • Mfr. Model # MAT4107
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Oil-Only UV-Resistant Absorbent Mat Roll withstands direct sun for up to a year without disintegrating. Tough spunbond top layer won't rip, tear, or fray, and UV-resistance provides long-term outdoor use without degradation. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs oil and fuels, but no water. Bright-white color tells you it's only for oils and fuels and makes absorbed oil easier to see; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats because it melts when exposed to high heat. Under the UV-resistant top layer is the 8-layer polypropylene construction of PIGĀ® Mat. Easy-tear perforations let you take only what you need, for efficiency. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30RA14
Mfr. Model # MAT4107
UNSPSC #47131909
Shipping Weight 35.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40 gal.
Length 150 ft.
Width 32"
Material Polypropylene
Layers of Construction 8
UV Resistant Yes
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions