Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.3 gal., 1 EA

  • Item # 30RA07
  • Mfr. Model # MAT630
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.3 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PIGĀ® High Visibility Absorbent Mat Roll will let you know there's a cleanup in progress. High-visibility yellow alerts you to potential hazards or repairs. 8 layers of polypropylene are thermally bonded and won't rip, tear, or fray even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats because it melts when exposed to high heat. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30RA07
Mfr. Model # MAT630
UNSPSC #47131909
Shipping Weight 30.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40.3 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Yellow
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions