Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 47.4 gal., 1 EA

  • Item # 30PZ89
  • Mfr. Model # MAT116
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 47.4 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIG® Gray Ham-O® Absorbent Mat Roll features a distinctive Ham-O® top that conceals absorbed leaks and drips. Scuff-resistant top layer stands up to foot traffic in aisles and walkways. Lasts 2 times longer than standard mats for fewer change-outs. A fast-wicking dimple pattern transfers liquids from the top layer into the absorbent inner layers, so spills disappear in seconds. The spunbond top layer stands up to heavy foot traffic: won't rip, tear, fray, or create a trip hazard, even when saturated. Under the Ham-O® top layer is an 8-layer polypropylene construction that absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Can be wrung out and incinerated after use to reduce waste, or for fuels blending. Rolls are ideal for walkways and large areas to soak up leaks and overspray. Easy-tear perforations let you use only what you need. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30PZ89
Mfr. Model # MAT116
UNSPSC #47131909
Catalog Page 1858
Shipping Weight 35.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 47.4 gal.
Length 150 ft.
Width 32"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray/Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions