Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA

  • Item # 30PZ48
  • Mfr. Model # MAT162
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 39 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Traffic MatĀ® Heavy-Duty Absorbent Rug helps keep floors dry, even in areas with forklift traffic. Polypropylene material is heat-fused and needle-punched adding durability for walk-on and wheeled traffic. This mat won't rip, shred, or fray, even under heavy forklift traffic. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Rolls are ideal for walkways and large areas to soak up leaks and overspray. The rug cuts easily with scissors or utility knife. It can be incinerated after use to reduce waste or for fuels blending. Heavy-duty rug is 2 times as heavy and absorbent as a standard heavy-duty absorbent rug.
Show More Close
 

Technical Specifications

Item # 30PZ48
Mfr. Model # MAT162
UNSPSC #47131909
Shipping Weight 56.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 39 gal.
Length 150 ft.
Width 36"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions