Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 41 gal., 1 EA

  • Item # 30PZ06
  • Mfr. Model # BLU104
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 41 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG Blue® Absorbent Mat Roll offers maximum absorbency that soaks up more, so you use less, on big spills and high-volume leaks. Consistent construction produces a mat that's free of light spots to absorb liquid evenly for better wicking and retention. FiberFusion technology fuses superabsorbent natural fibers with strong synthetic fibers for a high-performance absorbent. The mat stays together, even when picking it up or shifting it fully saturated. Contains 75% recycled fibers; ideal in situations where green products are desired or required. Fire retardant for added safety; flame-tested in accordance with ASTM Standard E84-08. Absorbs oils, coolants, solvents, and water; not recommended for acids, bases, or other corrosive liquids. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need. Heavyweight PIG Blue® construction is very absorbent for your most demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30PZ06
Mfr. Model # BLU104
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 20.15 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 41 gal.
Length 150 ft.
Width 30"
Material Natural and Recycled Fibers
Layers of Construction 3
UV Resistant No
Recycled Content (%) 75%
Perforated Yes
Color Light Blue
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions