Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 9.8 gal., 1 EA
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 9.8 gal., 1 EA

  • Item # 30PY94
  • Mfr. Model # MAT141
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PY94
Mfr. Model # MAT141
UNSPSC #47131909
Shipping Weight 8.25 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 9.8 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions