Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 20.1 gal., 1 EA

  • Item # 30PY93
  • Mfr. Model # MAT137
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 20.1 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PY93
Mfr. Model # MAT137
UNSPSC #47131909
Shipping Weight 15.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 20.1 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close