Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 32 gal., 2 PK
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 32 gal., 2 PK

  • Item # 30PY89
  • Mfr. Model # MAT2009
Qty
Invalid Quantity
Share This Product Add to List

Product Details

New PigĀ® universal sorbent mat roll's flame-resistant, thermally bonded 8-layer material will not rip, tear, or fray, even when saturated. It lasts twice as long as ordinary sorbent matting. The absorbent roll has an exclusive dimple pattern that speeds wicking of liquid for faster, easier cleanup of oils, coolants, solvents, and water. Roll out what you need to soak up leaks and overspray and cover large areas.
The dark gray color hides grime. Easy-tear perforations help reduce waste, and the material can be wrung out and incinerated after use to reduce waste or blend fuels. Sorbent helps meet 29 CFR 1910.22(a)(2) for clean, dry floors.
Show More Close
 

Technical Specifications

Item # 30PY89
Mfr. Model # MAT2009
UNSPSC #47131909
Catalog Page 1858
Shipping Weight 24.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 32 gal.
Length 150 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions