Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 14 gal., 1 EA

  • Item # 30PY88
  • Mfr. Model # MAT2005
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 14 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With additional top and bottom layers for extra toughness, this PIGĀ® Extra-Duty Mat is highly abrasion-resistant so it won't rip, tear, or fray. Durable spunbond outer layers resist ripping and fraying from wiping rough surfaces or parts that would shred standard mats. This mat builds on the 8-layer polypropylene construction of PIGĀ® Mat. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs most common industrial liquids: oils, water, solvents, coolants and more. Low-lint for wiping rough parts or equipment and for cleaning in paint booth applications; also ideal for lining benches for rough or sharp parts. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Rolls are perforated every 10 in.; easy to tear to size so you use only what you need. Medium-weight construction offers ideal performance for everyday tasks and cleanups.
Show More Close
 

Technical Specifications

Item # 30PY88
Mfr. Model # MAT2005
UNSPSC #47131909
Shipping Weight 9.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 14 gal.
Length 150 ft.
Width 16"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions