Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 36.8 gal., 1 EA
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 36.8 gal., 1 EA

  • Item # 30PY78
  • Mfr. Model # MAT175
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PY78
Mfr. Model # MAT175
UNSPSC #47131909
Catalog Page 1858
Shipping Weight 28.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 36.8 gal.
Length 150 ft.
Width 32"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions