Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 3 PK

  • Item # 30PY59
  • Mfr. Model # MAT229
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PY59
Mfr. Model # MAT229
UNSPSC #47131909
Shipping Weight 30.4 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40.2 gal.
Length 150 ft.
Width 10"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close