Check Availability
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 32 gal., 1 EA
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 32 gal., 1 EA

  • Item # 30PV85
  • Mfr. Model # 26400
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PV85
Mfr. Model # 26400
UNSPSC #47131909
Shipping Weight 23.9 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 32 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions