Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 19.5 gal., 1 EA

  • Item # 30PV81
  • Mfr. Model # 25450
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 19.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heat-fused PIG® Traffic Mat Rug helps keep extreme-traffic walkways dry and safe. Won't rip or fray, even under wheeled traffic, so it’s ideal for ensuring heavy-use, splash-prone areas stay clean and safe. Polypropylene material is heat-fused and needle-punched for incredible durability; won't ball or fray, even under wheeled traffic. Roll out to add traction and absorbency near parts washers, paint areas, work benches, doorways, service bays and other high-wear areas. Safely absorbs and retains oil, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid, and most other liquids. Can be air-dried for re-use when soaked with water or washer fluid. Cut to length with scissors or knife for an exact fit in any location. Secure rug with double-sided tape (not included), so it stays in place, even in breezy areas or on coated floor. Self-extinguishing material helps eliminate fire hazards; melts instead of burning if contacted by direct flame. Can be incinerated or compacted after use to better manage waste streams.
Show More Close
 

Technical Specifications

Item # 30PV81
Mfr. Model # 25450
UNSPSC #47131909
Shipping Weight 32.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 19.5 gal.
Length 150 ft.
Width 36"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions