Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 23 gal., 1 EA

  • Item # 30PV68
  • Mfr. Model # MAT234
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 23 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This highly absorbent PIGĀ® Elephant Absorbent Mat Roll is zigzag-stitched for excellent durability in heavy foot traffic and light wheeled traffic. Place with zigzag side up to extend product life. Exclusive dimple pattern and fine-fiber construction speed wicking and retention of oils, coolants, solvents, and water.
Show More Close
 

Technical Specifications

Item # 30PV68
Mfr. Model # MAT234
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 27.42 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 23 gal.
Length 150 ft.
Width 33"
Material 95% Polypropylene, 5% Polyester
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions