Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40.2 gal., 1 EA

  • Item # 30PV62
  • Mfr. Model # MAT401
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40.2 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Oil-Only Absorbent Mat Roll helps clean up oils and oil-based liquids including lubricants and fuels. The highly absorbent, fine-fiber construction and dimple pattern quickly wick oily fluids into the mat for fast, easy cleanup. Roll out what you need to cover large areas and soak up leaks and overspray. The sorbent's bright white color draws attention to machine leaks and shows saturation level during spill response. This mat floats, to help clean up spills on water with easy retrieval. Its strong, thermally bonded 8 layers of polypropylene will not rip, tear, or fray, even when wet or saturated. The flame-resistant material melts instead of burning; so the mat can be wrung out and incinerated after use.
Show More Close
 

Technical Specifications

Item # 30PV62
Mfr. Model # MAT401
UNSPSC #47131909
Catalog Page 1859
Shipping Weight 29.83 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40.2 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions