Check Availability
  • NEW PIG 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 1 EA

  • Item # 30PV55
  • Mfr. Model # MAT230
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 40.2 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Absorbent Mat Roll features a flame-resistant, thermally bonded 8-layer material that will not rip, tear, or fray, even when saturated. Lasts 2 times as long as standard mats. Dimple pattern speeds wicking of liquid for faster, easier cleanup of oils, coolants, solvents, and water. Easy-tear perforations help reduce waste, and the material can be wrung out and incinerated after use to reduce waste or blend fuels. Rolls are ideal for covering large areas and soaking up leaks and overspray. Heavyweight construction delivers durability and absorbency for demanding tasks and large volume clean-ups.
Show More Close
 

Technical Specifications

Item # 30PV55
Mfr. Model # MAT230
UNSPSC #47131909
Catalog Page 1858
Shipping Weight 29.13 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40.2 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions