Check Availability
  • NEW PIG 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.3 gal., 1 EA

  • Item # 452L10
  • Mfr. Model # GRP24200-TN
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.3 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452L10
Mfr. Model # GRP24200-TN
UNSPSC #0
Shipping Weight 16.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 5.3 gal.
Length 100 ft.
Width 24"
Material Polypropylene
Layers of Construction 3
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Tan
Item Absorbent Roll
Static Dissipative No
Standards NFSI Certified, ADA Compliant for Wheelchairs and Walkers
* This product's country of origin is subject to change

Compliance and Restrictions