Check Availability
  • Absorbent Pads and Rolls
  • PIG 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 8 gal., 1 EA

  • Item # 40CH72
  • Mfr. Model # GRP36200-BK
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 8 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PIG® Grippy® Floor Mat helps to prevent slips, trips, and falls in high-traffic areas. Easy-to-clean, adhesive-backed commercial floor mat is suitable for grocery and retail environments. This floor mat is highly absorbent, very low profile, extremely durable, and effortless to maintain. Adhesive-backing keeps the floor mat exactly where you put it, with no shifting, bunching up, or flipping over: traps dirt, salt, and moisture to keep it from being tracked around. The adhesive sticks to the floor with a super-tight grip, but peels up easily. Extreme durability stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over Grippy® Mat and it won't budge. You can create custom-size floor mats for transition areas and wet problem spots. Highly efficient absorbent top soaks in moisture, then wicks and spreads it evenly so the mat dries out quickly. Ideal for entrances and anywhere you need maximum absorbency for water, the 36" x 100' regular medium-weight roll provides enough length to create continuous walk-off runners to stop dirt and moisture at the door. Absorbs a wide variety of liquids including water, oil, and grease; leakproof backing prevents liquid from soaking through to the floor. This very thin commercial floor mat features no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers, plus carts and pallet jacks roll right over it. Only a fraction of the weight of rubber-backed mats: helps to alleviate strain when you change your mats. Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 40CH72
Mfr. Model # GRP36200-BK
UNSPSC #47131901
Catalog Page 1847
Shipping Weight 24.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 8 gal.
Length 100 ft.
Width 36"
Material Polypropylene, Adhesive Backing
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Traffic Floor Mat
Static Dissipative No
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In