Check Availability
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23.8 gal., 1 EA
  • NEW PIG 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 23.8 gal., 1 EA

  • Item # 30RF35
  • Mfr. Model # HC101
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Keep operating room floors safe and dry; eliminating the need to use blankets or towels to absorb liquid excess from water or bodily fluids. Pads provides superior absorbency during wet procedures. Let's you use the exact amount you need. Perforated for easy tearing.
Show More Close
 

Technical Specifications

Item # 30RF35
Mfr. Model # HC101
UNSPSC #47131909
Shipping Weight 23.95 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 23.8 gal.
Length 100 ft.
Width 31"
Material Polypropylene Film Polyethylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Adhesive-Backed Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions