Check Availability
  • NEW PIG 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 14.5 gal., 1 EA

  • Item # 30PZ60
  • Mfr. Model # MAT270
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 14.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PZ60
Mfr. Model # MAT270
UNSPSC #47131909
Shipping Weight 21.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 14.5 gal.
Length 100 ft.
Width 31"
Material 95% Polypropylene, 5% Polyester
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close