Check Availability
  • NEW PIG 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 13 gal., 1 EA

  • Item # 30PZ55
  • Mfr. Model # MAT223
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 13 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Traffic MatĀ® Poly-Back Absorbent Rug helps to keep floors dry, even in areas with forklift traffic. Polypropylene material is heat-fused and needle-punched for significant durability for walk-on and wheeled traffic. This durable mat won't rip, shred, or fray, even under heavy forklift traffic. Poly backing prevents absorbed liquids from reaching floors, counters, or other surfaces. Absorbs the most common industrial liquids: oils, water, solvents, coolants, and more. Rolls are ideal for walkways and large areas to soak up leaks and overspray. Cuts easily with scissors or a utility knife. The rug can be incinerated after use to reduce waste or for fuels blending.
Show More Close
 

Technical Specifications

Item # 30PZ55
Mfr. Model # MAT223
UNSPSC #47131909
Shipping Weight 23.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 13 gal.
Length 100 ft.
Width 36"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions