Check Availability
  • NEW PIG 

    10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA

  • Item # 53TE78
  • Mfr. Model # GRP36203-TN
10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Grippy® Floor Mat helps to prevent slips, trips and falls in high-traffic areas. This easy-to-clean commercial floor mat is suitable for grocery and retail environments. You'll find this mat is highly absorbent, very low profile, extremely durable, and nearly effortless to maintain. This adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up, or flipping over. It traps dirt, salt, and moisture to keep it from being tracked around. Very strong adhesive sticks to the floor with a super-tight grip, but peels up easily. Extreme durability that stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over this mat and it won't budge. Create custom-size floor mats for transition areas and wet problem spots. Efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly: ideal for entrances and anywhere you need maximum absorbency for water. Roll of 5 precut 36" x 10' medium-weight mats provide the floor coverage and absorbency you need to control dirt and moisture in entrances and walkways. Absorbs a wide variety of liquids including water, oil, and grease; leakproof backing prevents liquid from soaking through to the floor. This very thin commercial floor mat has no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. This mat weighs only a fraction of rubber-backed mats to help alleviate back strain when you change your mats. National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 53TE78
Mfr. Model # GRP36203-TN
UNSPSC #47131909
Shipping Weight 12.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 4 gal.
Length 10 ft.
Width 36"
Material Polypropylene
Perforated Yes
Color Tan
Item Absorbent Roll
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions