Check Availability
  • NEW PIG 

    10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 3.5 gal., 2 PK

  • Item # 48FP81
  • Mfr. Model # GRP72203-GY
10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 3.5 gal., 2 PK
Qty
  • Web Price
    $176.36 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIG® Grippy® Floor Mat helps to prevent slips, trips, and falls in high-traffic areas. Suitable for grocery and retail environments, this commercial floor mat is highly absorbent, very low profile, extremely durable and effortless to maintain. Adhesive-backing means this floor mat stays exactly where you put it with no shifting, bunching up, or flipping over; traps dirt, salt, and moisture to keep it from being tracked around. Strong adhesive sticks to the floor with a very tight grip, but peels up easily. Substantial durability stands up to heavy traffic , even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over this mat and it won't budge. You can create custom-size floor mats for transition areas and wet problem spots. Efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly. Ideal for entrances and anywhere you need maximum absorbency for water. Roll of 2 precut 6' x 10' regular medium-weight mats provide the floor coverage and absorbency you need to control dirt and moisture in entrances and walkways. Absorbs a wide variety of liquids including water, oil, and grease; leakproof backing prevents liquid from soaking through to the floor. This very thin commercial floor has no rippled edges to obstruct doors or create tripping hazards. ADA- compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. This mat is only a fraction of the weight of rubber-backed mat to help alleviate back strain when you change your mats. Tested and Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 48FP81
Mfr. Model # GRP72203-GY
UNSPSC #47131901
Shipping Weight 12.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 3.5 gal.
Length 10 ft.
Width 72"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Gray
Item Absorbent Traffic Floor Mat
Static Dissipative No
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions