Check Availability
  • NEW PIG 

    10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 5 PK

  • Item # 40CH75
  • Mfr. Model # GRP36203-BK
10 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIG® Grippy® Floor Mat helps to prevent slips, trips, and falls in high-traffic areas. This easy-to-clean commercial floor mat is deal for grocery and retail environments. A highly absorbent, very low profile, extremely durable, effortless to maintain adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up, or flipping over: Traps dirt, salt, and moisture to keep it from being tracked around. Adhesive sticks to the floor with a very tight grip, but peels up easily. Substantial durability stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over this PIG® Grippy® Mat and it won't budge. Easily customize floor mats for transition areas and wet problem spots. Efficient absorbent top soaks in moisture, wicks, and spreads it evenly so the mat dries out quickly. Ideal for entrances and anywhere you need maximum absorbency of water. Roll of 5 precut 36" x 10' regular medium-weight mats provides the floor coverage and absorbency you need to control dirt and moisture in entrances and walkways. Absorbs a wide variety of liquids including water, oil, and grease; leakproof backing prevents liquid from soaking through to the floor. This very thin commercial floor mat has no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. This mat is only a fraction of the weight of a rubber-backed mat, so it helps to alleviate back strain during change-outs. Tested and Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 40CH75
Mfr. Model # GRP36203-BK
UNSPSC #47131901
Shipping Weight 12.45 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 4 gal.
Length 10 ft.
Width 36"
Material Polypropylene, Adhesive Backing
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Black
Item Absorbent Traffic Floor Mat
Static Dissipative No
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms