Check Availability
  • NEW ENGLAND PLASTICS 

    Nesting Container, Gray, 6-1/2"H x 18"L x 12-1/2"W, 1EA

  • Item # 8EKF9
  • Mfr. Model # H-1812-6.5 GRAY
Nesting Container, Gray, 6-1/2"H x 18"L x 12-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EKF9
Mfr. Model # H-1812-6.5 GRAY
UNSPSC #24112404
Shipping Weight 1.89 lbs
Country of Origin USA *
Item Nesting Container
Outside Length 18"
Outside Width 12-1/2"
Outside Height 6-1/2"
Volume Capacity 0.67 cu. ft.
Load Capacity 200 lb.
Color Gray
Material Fiberglass Reinforced Composite
Inside Length 17-1/4"
Inside Width 11-3/4"
Inside Height 5-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions