Check Availability
  • NEW AGE 

    Ventilated Aluminum T-Bar Wall Shelf/Pot Rack, 48"W x 20"D x 13-1/2"H, No. of Shelves: 1

  • Item # 6TJJ4
  • Mfr. Model # 1122PR
Ventilated Aluminum T-Bar Wall Shelf/Pot Rack, 48"W x 20"D x 13-1/2"H, No. of Shelves: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maximize storage and organization above sinks, stoves, tables, and other work areas with the New Age® T-Bar Wall Shelf/Pot Rack. It is designed with solid strip brackets to allow countless installation options. The pot rack is made of 1/4" x 2" strapping.

• NSF Certified
• Lifetime guarantee against rust and corrosion
• 5-year guarantee against workmanship and material defects
Show More Close
 

Technical Specifications

Item # 6TJJ4
Mfr. Model # 1122PR
UNSPSC #24102004
Shipping Weight 20.5 lbs
Country of Origin USA *
Item - Wall Shelves T-Bar Wall Shelf/Pot Rack
Shelf Style Ventilated
Overall Width 48"
Overall Depth 20"
Overall Height 13-1/2"
Shelving Material Aluminum
Shelving Gauge 14
No. of Shelves 1
Shelf Capacity 600 lb.
Finish - Shelving and Racks Unfinished
Color Silver
Standards NSF
Includes (7) Pot Hooks
* This product's country of origin is subject to change

Welcome Sign In