Check Availability
  • NEW AGE 

    Platform Truck, Aluminum Deck Material, Aluminum Frame Material, 1000 lb. Load Capacity

  • Item # 12G970
  • Mfr. Model # 1184
Platform Truck, Aluminum Deck Material, Aluminum Frame Material, 1000 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Platform truck is specially designed for transporting heavy loads from the backroom to the floor. Rounded front helps protect walls and displays.

• Includes 4 casters
• NSF Certified
Show More Close
 

Technical Specifications

Item # 12G970
Mfr. Model # 1184
UNSPSC #24101501
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Platform Truck
Load Capacity 1000 lb.
Deck Material Aluminum
Handle Type Removable Pipe
Overall Height 40"
Overall Length 39"
Overall Width 14"
Caster Wheel Dia. 5"
Caster Wheel Material Polyurethane
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 36-1/2"
Deck Width 14"
Deck Height 7-3/4"
Extended Length 36-1/2"
Frame Material Aluminum
Handle Pocket Location Single End
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Welcome Sign In