Check Availability
  • NEW AGE 

    Pot and Pan Rack

  • Item # 14G299
  • Mfr. Model # P2460
Pot and Pan Rack
Qty
  • Web Price
    $981.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14G299
Mfr. Model # P2460
UNSPSC #24101501
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Pot and Pan Rack
Construction Aluminum
Number of Shelves 4
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions