Check Availability
  • NEW AGE 

    Full Bun Pan Rack, Side Load, 15 Capacity

  • Item # 6THY4
  • Mfr. Model # 1332S
Full Bun Pan Rack, Side Load, 15 Capacity
Qty
  • Sale Price
    $770.90 / each
    Web Price $771.12
    Offer Ends 04/30/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sturdy New Age® full-size mobile tray and pan rack is built for long service with minimal maintenance. Its securely welded angle slides are ribbed to minimize galling or flaking and make it easier to slide pans on and off. Each full-swivel caster is bolted to a plate that's welded to the frame, which strengths the rack's overall integrity and helps prevent breakage. Nonmarking wheels help protect floors and minimize noise.

• NSF Certified
• Lifetime guarantee against rust and corrosion
• 5-year guarantee against workmanship and material defects
Show More Close
 

Technical Specifications

Item # 6THY4
Mfr. Model # 1332S
UNSPSC #24101501
Catalog Page 1448
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Full Size Bun Pan Rack
Material All Welded Aluminum
Number of Slots 15
Height 69-3/4"
Load Capacity 700 lb
Construction All Welded Aluminum
Width 28-1/2
Depth 28-1/2
Color Silver
Caster Type Swivel Platform
Caster Temp. Rating 180 Degrees F
Pan Size 18 x 26"
* This product's country of origin is subject to change

Welcome Sign In