Check Availability
  • NEW AGE 

    Freestanding T-Bar Shelf Cantilever Rack, No. of Sides: 1, 3 Arms, Arm Length: 24"

  • Item # 6ZUC2
  • Mfr. Model # 99884
Freestanding T-Bar Shelf Cantilever Rack, No. of Sides: 1, 3 Arms, Arm Length: 24"
Qty
  • Web Price
    $2,148.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZUC2
Mfr. Model # 99884
UNSPSC #24102004
Shipping Weight 158.5 lbs
Country of Origin USA *
Item Cantilever Rack
Number of Sides 1
Cantilever Arm Style T-Bar Shelf
Shelving Type Freestanding
Arm Length 24"
Capacity per Arm 300 lb.
Load Capacity 900 lb.
Number of Arms 3
Overall Height 6 ft.
Overall Width 122"
Overall Depth 27"
Arm Steel Gauge 10
Column Steel Gauge 11
Finish Aluminum
Lip Not Included
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms