Check Availability
  • NEW AGE 

    Fixed Height Work Table, Aluminum, 20" Depth, 36" Height, 48" Width,400 lb. Load Capacity

  • Item # 6ZUG9
  • Mfr. Model # 22048ES30PC
Fixed Height Work Table, Aluminum, 20" Depth, 36" Height, 48" Width,400 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equipment stand is made of durable aluminum and features adjustable solid shelves.

• 400 lb. capacity per shelf
• Includes 4 legs, 2 shelves, allen wrench, bolts, and 4 casters
Show More Close
 

Technical Specifications

Item # 6ZUG9
Mfr. Model # 22048ES30PC
UNSPSC #24101501
Shipping Weight 38.5 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Workbench/Table Surface Material Aluminum
Depth 20"
Width 48"
Load Capacity 400 lb.
Height 36"
Color Silver
Workbench/Table Leg Type Straight
Caster Dia. 5"
Edge Type Straight
Top Thickness 1-1/2"
Workbench/Table Frame Material Aluminum
Caster Configuration (4) Swivel with Brakes
Includes Hex Key , Adjustable Lower Shelf
Workbench/Table Assembly Unassembled
Caster Width 1-3/8"
Caster Material Polyolefin
Workbench/Work Table Type Mobile
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions