Check Availability
  • NEW AGE 

    Container Dolly, 700 lb.

  • Item # 6ZUC7
  • Mfr. Model # 6262
Container Dolly, 700 lb.
Qty
  • Web Price
    $470.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

New Age Industrial container dolly is ideal for bulk food transporting and accepts the standard lugs (16”W x 8½”H x 25”L).

• Framework is constructed out of 1 ¼” x 1¼” x .070” wall tubing
• Agle runners are 1¼” x 1¼” x.100” wall angle.
• Equipped with four 5” stem type swivel casters
Show More Close
 

Technical Specifications

Item # 6ZUC7
Mfr. Model # 6262
UNSPSC #24101503
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Lug Dolly
Material All Welded Aluminum
Number of Slots 4
Height 51"
Load Capacity 700 lb
Construction All Welded Aluminum
Width 18-3/4"
Depth 18-3/4
Color Silver
Caster Type Swivel Stem
Caster Temp. Rating 130 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms