Check Availability
  • NEW AGE 

    Bun Pan Rack, 15 Pan Capacity

  • Item # 6TJC2
  • Mfr. Model # 4332
Bun Pan Rack, 15 Pan Capacity
Qty
  • Web Price
    $1,761.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

New AgeĀ® heavy-duty bun rack has a guarantee for life, so you will never need another pan rack. Four 5" casters. NSF Certified. Sturdy racks can accommodate various types and sizes of pans and trays.
Show More Close
 

Technical Specifications

Item # 6TJC2
Mfr. Model # 4332
UNSPSC #24101501
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Bun Pan Rack
Material All Welded Aluminum
Number of Slots 15
Height 73"
Load Capacity 1000 lb
Construction All Welded Aluminum
Width 21-3/8
Depth 21-3/8
Color Silver
Caster Type Swivel Platform
Caster Temp. Rating 140 Degrees F
Pan Size 18 x 26"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms