Check Availability
  • NEW AGE 

    Aluminum U-Brace, Aluminum, 1 EA

  • Item # 48PF86
  • Mfr. Model # 2042UB
Aluminum U-Brace, Aluminum, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-Brace will help hold things on the shelves and help protect your walls.

• NSF Certified
• Accessory for your shelving unit
Show More Close
 

Technical Specifications

Item # 48PF86
Mfr. Model # 2042UB
UNSPSC #56111906
Shipping Weight 4.9 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Component
Item U-Brace
Overall Width 42"
Overall Depth 20"
Overall Height 2"
Material Aluminum
Gauge 13
Color Aluminum
Finish - Shelving and Racks Unfinished
For Use With Custom Shelving Units
* This product's country of origin is subject to change

Compliance and Restrictions