Check Availability
  • NEW AGE 

    Aluminum Mobile Base, Aluminum, 1 EA

  • Item # 48PF97
  • Mfr. Model # 50312
Aluminum Mobile Base, Aluminum, 1 EA
Qty
  • Web Price
    $503.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PF97
Mfr. Model # 50312
UNSPSC #56111906
Shipping Weight 83.0 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Mobile Base
Overall Width 60"
Overall Depth 24"
Overall Height 9-3/8"
Material Aluminum
Gauge 13
Color Aluminum
Finish - Shelving and Racks Unfinished
Shelf Capacity 800 lb.
Shelf Style Ventilated
For Use With Pick Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms