Check Availability
  • NEUTRODINE 

    Carbon Filter,4"H x 30"W x 16"L

  • Item # 52RY63
  • Mfr. Model # 9577400
Carbon Filter,4"H x 30"W x 16"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RY63
Mfr. Model # 9577400
UNSPSC #41103502
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Carbon Filter
Type Carbon
Nominal Depth 16"
Nominal Height 4"
Nominal Width 30"
Actual Depth 16"
Actual Height 4"
Actual Width 30"
Filter Efficiency Varies by Chemical
For Use With Protector(R) Airo(TM) Filtered Fume Hoods, Protector(R) Echo(TM) Filtered Fume Hoods
Standards AFNOR NFX 15-211
* This product's country of origin is subject to change

Compliance and Restrictions