Check Availability
  • NETZSCH 

    180 psi Progressive Cavity Metering Pump, 1105 Max. RPM, 230/460VAC

  • Item # 5NYF9
  • Mfr. Model # MSVS0017180AL000
180 psi Progressive Cavity Metering Pump, 1105 Max. RPM, 230/460VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NYF9
Mfr. Model # MSVS0017180AL000
UNSPSC #40151553
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Progressive Cavity Metering Pump
Min. RPM 92
Max. RPM 1105
Required HP @ Lower RPM 7/8
Required HP @ Higher RPM 7/8
Voltage 230/460VAC
Hz 60
Max. Viscosity 1000 cPs
Particle Size 4mm
Min. Pressure (PSI) 0
Max. Pressure (PSI) 180
Flow Rate @ Min. RPM and 0 PSI 1.3 gph
Flow Rate @ Max. RPM and 0 PSI 16 gph
Flow Rate @ Min. RPM and 90 PSI 1.3 gph
Flow Rate @ Max. RPM and 90 PSI 16 gph
Flow Rate @ Min. RPM and 180 PSI 1.3 gph
Flow Rate @ Max. RPM and 180 PSI 16 gph
Min. Fluid Temp. 23 Degrees F
Max. Fluid Temp. 130 Degrees F
Inlet/Outlet (In.) 1-1/4 NPT
Seal Type Mechanical
Seal Material Stainless Steel, Viton
Housing Material Stainless Steel
Length (In.) 27
Width (In.) 7
Height (In.) 7
Series NM
Application Metering
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.