Check Availability
  • NESTAFLEX 

    Skate Wheel Conveyor, Rigid, 5ft. L

  • Item # 53UC65
  • Mfr. Model # STK245.0S
Skate Wheel Conveyor, Rigid, 5ft. L
Qty
  • Web Price
    $510.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UC65
Mfr. Model # STK245.0S
UNSPSC #24101709
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Skate Wheel Conveyor
Overall Width 27"
Max. Length 5 ft.
Min. Length 5 ft.
Expandable No
Conveyor Bed Shape Straight
Height Adjustment 28" to 36"
Center to Center Roller Spacing 3"
Frame Capacity per Foot on 10-Ft. Centers 200 lb.
Frame Capacity per Foot on 5-Ft. Centers 200 lb.
Between Frame Width 24"
Frame Finish Aluminum
Frame Material Aluminum
Bearings Ball
* This product's country of origin is subject to change

Compliance and Restrictions