Check Availability
  • NESTAFLEX 

    Skate Wheel Conveyor,Flexible,Polymer

  • Item # 53UC61
  • Mfr. Model # 37624024PAL
Skate Wheel Conveyor,Flexible,Polymer
Qty
  • Web Price
    $2,892.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UC61
Mfr. Model # 37624024PAL
UNSPSC #24101709
Shipping Weight 356.0 lbs
Country of Origin USA *
Item Skate Wheel Conveyor
Overall Width 30"
Max. Length 23 ft. 2"
Min. Length 6 ft. 8"
Expandable Yes
Conveyor Bed Shape Flexible
Height Adjustment 28" to 36"
Center to Center Roller Spacing 5-1/4"
Frame Capacity per Foot on 10-Ft. Centers 376 lb.
Frame Capacity per Foot on 5-Ft. Centers 376 lb.
Between Frame Width 24"
Frame Finish Zinc plated
Frame Material Steel
Bearings Ball
* This product's country of origin is subject to change

Compliance and Restrictions