Check Availability
  • NEPTUNE'S HARVEST 

    Natural Fertilizer, 1 gal.

  • Item # 6AHZ3
  • Mfr. Model # 1398-6
Natural Fertilizer, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complementary to any sustainability program, this all-natural formula prolongs nutrient availability and improves soil structure.
Show More Close
 

Technical Specifications

Item # 6AHZ3
Mfr. Model # 1398-6
UNSPSC #10171601
Catalog Page 1003
Shipping Weight 9.4 lbs
Country of Origin USA *
Item Natural Fertilizer
Size 1 gal.
Coverage 128 gals.
For Use On Lawns, Turf, Trees, Shrubs, Vegetable and Flower Gardens
Chemical Composition North Atlantic Fish, Seaweed
Color Brown
Features Non Polluting, Non Burning
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Green Certification or Other Recognition OMRI Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is OMRI Listed.