Check Availability
  • NEOPERL 

    Faucet Adapter Kit, 7 Length (In.)

  • Item # 20K851
  • Mfr. Model # 55 1210 5
Faucet Adapter Kit, 7 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20K851
Mfr. Model # 55 1210 5
UNSPSC #40141702
Catalog Page 2744
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Faucet Adapter Kit
Material of Construction Brass
Finish Chrome
Standards NSF61
Length (In.) 7
Size 7"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms