Check Availability
  • NELSON 

    Water Nozzle Trigger Flow Control;60 psi

  • Item # 426G22
  • Mfr. Model # 851152-1001
Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426G22
Mfr. Model # 851152-1001
UNSPSC #40141731
Shipping Weight 0.55 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Rubber Grip, 6 Position Dial
Construction Die Cast Zinc
Connection 3/4" GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Yellow/Black/Gray
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms