Check Availability
  • NELSON STUD WELDING INC. 

    Welding Stud,CFL,3/8-16,7/8 L,PK1000

  • Item # 12N475
  • Mfr. Model # 101-010-341-G1000
Welding Stud,CFL,3/8-16,7/8  L,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12N475
Mfr. Model # 101-010-341-G1000
UNSPSC #31161514
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Drawn Arc Welding Stud
Type CFL
Material Stainless 18-8
Finish Plain
Thread Size 3/8-16
Thread Type UNC
Thread Direction Right Hand
Thread Length 7/8"
Package Quantity 1,000 pcs
* This product's country of origin is subject to change

Compliance and Restrictions