Check Availability
  • NELSON STUD WELDING INC. 

    Welding Stud,CKL,3/8-16,5/8 In L,PK100

  • Item # 12A904
  • Mfr. Model # 101-015-072-G100
Welding Stud,CKL,3/8-16,5/8 In L,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A904
Mfr. Model # 101-015-072-G100
UNSPSC #31161514
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Drawn Arc Welding Stud
Type CKL
Material Mild Steel
Finish Plain
Thread Size 3/8-16
Thread Type UNC
Thread Direction Right Hand
Thread Length 5/8"
Head Height 5/8"
Package Quantity 100 pcs
* This product's country of origin is subject to change

Compliance and Restrictions